Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Baldor-ABB Motors Motors, CTM Series
ECTM2333T
Baldor-ABB Motors Motors, CTM Series
15 AIR OVERHP, 1765RPM, 3PH, 60HZ, 254T
MFG Item Number
ECTM2333T
This item cannot be canceled or returned
Description
15 AIR OVERHP, 1765RPM, 3PH, 60HZ, 254T
- High Efficiency Severe Duty Multi‑Speed Axial Fan Motors
- Class F Insulation, 1.15 Service Factor
- Lip Seal, Shaft Slinger, and T‑Drain in Both Ends
- Electrical Design Is Single Winding Variable Torque
- Double Shielded Ball Bearings
- Burndy Type YA Compression Lead Lugs.
Specifications
Specifications
| Manufacturer Part Number |
ECTM2333T |
| Manufacturer |
Baldor-ABB Motors |
| Product Series |
CTM |
| Family Series |
Baldor-ABB Motors Motors, CTM Series |
| Description |
MOTOR, 15HP, 1765RPM, 3PH, 60HZ, 254T, 0936M, T |
| Type |
Fan/Blower Service |
| Horsepower |
15 hp |
| Speed |
1,800 RPM |
| RPM |
1,800 RPM |
| Number of Poles |
4 |
| Phase |
3 |
| NEMA Frame |
254T |
| AC Voltage |
208 VAC, 230 VAC, 460 VAC |
| Nominal Voltage |
208 VAC, 240 VAC, 415 VAC, 480 VAC |
| Enclosure |
Totally Enclosed Air Over |
| Mounting |
Foot Mount, Rigid |
| Current Rating |
18.5 A |
| Service Factor |
1.15 |
| Inverter Duty |
No |
| Composition |
Cast Iron |
| Bearing Type |
Double Sealed |
| Length |
20.75 " |
| Net Weight |
278 lbs |
| Gross Weight |
278 lbs |
ECTM2333T
Baldor-ABB Motors Motors, CTM Series