Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ECTM3611T-57
3 AIR OVERHP, 1460RPM, 3PH, 50HZ, 213TZ
MFG Item Number
ECTM3611T-57
This item cannot be canceled or returned
Description
3 AIR OVERHP, 1460RPM, 3PH, 50HZ, 213TZ
Specifications
Specifications
| Manufacturer Part Number |
ECTM3611T-57 |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
3 AIR OVERHP, 1460RPM, 3PH, 50HZ, 213TZ |
| Type |
Weather Proof |
| Horsepower |
3 hp |
| Number of Poles |
4 |
| Phase |
3 |
| Frequency |
50 Hz |
| NEMA Frame |
213TZ |
| AC Voltage |
230 VAC, 380 VAC, 415 VAC |
| Nominal Voltage |
240 VAC, 380 VAC, 415 VAC |
| Service Factor |
1 |
| Composition |
Steel |
| Bearing Type |
Ball |
| Length |
16.32 " |
| Net Weight |
116 lbs |
| Gross Weight |
116 lbs |
ECTM3611T-57
Baldor-ABB Motors Motors