Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ECTM3708T
5 AIR OVERHP, 1165RPM, 3PH, 60HZ, 213TZ
MFG Item Number
ECTM3708T
This item cannot be canceled or returned
Description
5 AIR OVERHP, 1165RPM, 3PH, 60HZ, 213TZ
Specifications
Specifications
| Manufacturer Part Number |
ECTM3708T |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
5 AIR OVERHP, 1165RPM, 3PH, 60HZ, 213TZ |
| Type |
Weather Proof |
| Horsepower |
5 hp |
| Number of Poles |
6 |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
213TZ |
| AC Voltage |
208 VAC, 230 VAC, 460 VAC |
| Nominal Voltage |
208 VAC, 240 VAC, 480 VAC |
| Service Factor |
1 |
| Composition |
Steel |
| Bearing Type |
Ball |
| Length |
18.95 " |
| Net Weight |
185 lbs |
| Gross Weight |
185 lbs |
ECTM3708T
Baldor-ABB Motors Motors