Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Terminals, ECTS Series
ECTS-10-4
Ilsco Terminals, ECTS Series
Clear Ins Mech T 4-14 UL CSA
MFG Item Number
ECTS-10-4
This item cannot be canceled or returned
Description
Clear Ins Mech T 4-14 UL CSA
- For Copper or Aluminum Conductor
- Insulated Multi‑Tap Connectors, Single Sided Entry
- High Dielectric Strength Plastisol
Specifications
Specifications
| Manufacturer Part Number |
ECTS-10-4 |
| Manufacturer |
Ilsco |
| Product Series |
ECTS |
| Family Series |
Ilsco Terminals, ECTS Series |
| Description |
Clear Ins Mech T 4-14 UL CSA |
| Connection Type |
Lug |
| Max Voltage |
600 V |
| Wire Size Range |
14-4 AWG |
| Sealant Type |
De-ox |
| Color |
Clear |
| Material |
Aluminum |
| Approvals |
CSA, UL |
| Comments |
1/8 " Hex Head |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ECTS-10-4
Ilsco Terminals, ECTS Series