ECTS-2-350

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ECTS-2-350

Ilsco Terminals, ECTS Series

ECTS-2-350

Ilsco Terminals, ECTS Series
Clear Ins Mech T 350-6 UL CSA
MFG Item Number
ECTS-2-350
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, ECTS Series
Item #
ECTS-2-350
Clear Ins Mech T 350-6 UL CSA

ECTS Series Information

  • For Copper or Aluminum Conductor
  • Insulated Multi‑Tap Connectors, Single Sided Entry
  • High Dielectric Strength Plastisol

Specifications

Specifications
Manufacturer Part Number ECTS-2-350
Manufacturer Ilsco
Product Series ECTS
Family Series Ilsco Terminals, ECTS Series
Description Clear Ins Mech T 350-6 UL CSA
Connection Type Lug
Max Voltage 600 V
Wire Size Range 6 AWG-350 kcmil
Sealant Type De-ox
Color Clear
Material Aluminum
Approvals CSA, UL
Comments 5/16 " Hex Head
Net Weight 0 lbs
Gross Weight 0 lbs