Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ECX09B5ACA Eaton Starters, E.NC XT STR 7A 4X NM 120VAC S-STOP W RED

MFG Item Number
ECX09B5ACA

ECX09B5ACA Eaton Starters, E.NC XT STR 7A 4X NM 120VAC S-STOP W RED

MFG Item Number
ECX09B5ACA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Starters, Series
Item #
ECX09B5ACA
E.NC XT STR 7A 4X NM 120VAC S-STOP W RED

Series Information

Specifications

Specifications
Manufacturer Part Number ECX09B5ACA
Manufacturer Eaton
Family Series Eaton Starters
Description Eaton XT IEC electronic motor starter, 120 V, NEMA 4X, Non-combination, 7 A, START/STOP pushbutton, RUN pilot light, Red, Non-reversing, 0.24-0.4 FLA
Style Enclosed
Voltage 120 VAC
Nominal Voltage 120 VAC
Current Rating 7 A
Net Weight 0 lbs
Gross Weight 0 lbs