Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ECX09B5AHA Eaton Starters, E.NC XT STR 7A 4X NONMETALLIC 120VAC HOA

MFG Item Number
ECX09B5AHA

ECX09B5AHA Eaton Starters, E.NC XT STR 7A 4X NONMETALLIC 120VAC HOA

MFG Item Number
ECX09B5AHA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Starters, Series
Item #
ECX09B5AHA
E.NC XT STR 7A 4X NONMETALLIC 120VAC HOA

Series Information

Specifications

Specifications
Manufacturer Part Number ECX09B5AHA
Manufacturer Eaton
Family Series Eaton Starters
Description Eaton XT IEC electronic motor starter, 120 V, NEMA 4X, Non-combination, 7 A, HAND/OFF/AUTO selector switch, Non-reversing, 2.4-4 FLA
Style Enclosed
Voltage 120 VAC
Nominal Voltage 120 VAC
Current Rating 7 A
Net Weight 0 lbs
Gross Weight 0 lbs