Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ECX09B5AHA-E Eaton Starters, E.NC XT STR 7A 4X NONMETALLIC 120VAC HOA

MFG Item Number
ECX09B5AHA-E

ECX09B5AHA-E Eaton Starters, E.NC XT STR 7A 4X NONMETALLIC 120VAC HOA

MFG Item Number
ECX09B5AHA-E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Starters, Series
Item #
ECX09B5AHA-E
E.NC XT STR 7A 4X NONMETALLIC 120VAC HOA

Series Information

Specifications

Specifications
Manufacturer Part Number ECX09B5AHA-E
Manufacturer Eaton
Family Series Eaton Starters
Description Eaton XT IEC electronic motor starter, 120 V, NEMA 4X, Non-combination, 7 A, HAND/OFF/AUTO selector switch, 0.6-1 FLA, Non-reversing, 2.4-4 FLA
Style Enclosed
Voltage 120 VAC
Nominal Voltage 120 VAC
Current Rating 7 A
Net Weight 0 lbs
Gross Weight 0 lbs