Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ECX09B5AJA-F Eaton Starters, E.NC XT STR 7A 4X NM 120VAC HOA RED LT 1
MFG Item Number
ECX09B5AJA-F

ECX09B5AJA-F Eaton Starters, E.NC XT STR 7A 4X NM 120VAC HOA RED LT 1

MFG Item Number
ECX09B5AJA-F
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Starters, Series
Item #
ECX09B5AJA-F
E.NC XT STR 7A 4X NM 120VAC HOA RED LT 1

Series Information

Specifications

Specifications
Manufacturer Part Number ECX09B5AJA-F
Manufacturer Eaton
Family Series Eaton Starters
Description Eaton XT IEC electronic motor starter, 120 V, NEMA 4X, Non-combination, 7 A, HAND/OFF/AUTO selector switch, 1-1.6 FLA, RUN pilot light, Red, Non-reversing
Style Enclosed
Voltage 120 VAC
Nominal Voltage 120 VAC
Current Rating 7 A
Net Weight 0 lbs
Gross Weight 0 lbs