Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ECX09B5AJA-I Eaton Starters, E.NC XT STR 7A 4X NM 120VAC HOA RED LT 4
MFG Item Number
ECX09B5AJA-I

ECX09B5AJA-I Eaton Starters, E.NC XT STR 7A 4X NM 120VAC HOA RED LT 4

MFG Item Number
ECX09B5AJA-I
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Starters, Series
Item #
ECX09B5AJA-I
E.NC XT STR 7A 4X NM 120VAC HOA RED LT 4

Series Information

Specifications

Specifications
Manufacturer Part Number ECX09B5AJA-I
Manufacturer Eaton
Family Series Eaton Starters
Description Eaton XT IEC electronic motor starter, 120 V, NEMA 4X, Non-combination, 7 A, HAND/OFF/AUTO selector switch, 4-6 FLA, RUN pilot light, Red, Non-reversing
Style Enclosed
Voltage 120 VAC
Nominal Voltage 120 VAC
Current Rating 7 A
Net Weight 0 lbs
Gross Weight 0 lbs