Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ECX09B5AJA-R63/C Eaton Starters, E.NC XT STR 7A 4X NM 120VAC HOA RED LT 4
MFG Item Number
ECX09B5AJA-R63/C
ECX09B5AJA-R63/C Eaton Starters, E.NC XT STR 7A 4X NM 120VAC HOA RED LT 4
MFG Item Number
ECX09B5AJA-R63/C
This item cannot be canceled or returned
Description
E.NC XT STR 7A 4X NM 120VAC HOA RED LT 4
Specifications
Specifications
Manufacturer Part Number
ECX09B5AJA-R63/C
Manufacturer
Eaton
Family Series
Eaton Starters
Description
Eaton XT IEC electronic motor starter, 120 V, NEMA 4X, Non-combination, 7 A, HAND/OFF/AUTO selector switch, 4-20 FLA, RUN pilot light, Red, Non-reversing
Style
Enclosed
Voltage
120 VAC
Nominal Voltage
120 VAC
Current Rating
7 A
Net Weight
0 lbs
Gross Weight
0 lbs
ECX09B5AJA-R63/C
Eaton Starters