Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ECX09B5ATA-R63/C Eaton Starters, E.NC XT STR 7A 4X NM 120VAC ON-OFF RED L
MFG Item Number
ECX09B5ATA-R63/C
ECX09B5ATA-R63/C Eaton Starters, E.NC XT STR 7A 4X NM 120VAC ON-OFF RED L
MFG Item Number
ECX09B5ATA-R63/C
This item cannot be canceled or returned
Description
E.NC XT STR 7A 4X NM 120VAC ON-OFF RED L
Specifications
Specifications
| Manufacturer Part Number |
ECX09B5ATA-R63/C |
| Manufacturer |
Eaton |
| Family Series |
Eaton Starters |
| Description |
Eaton XT IEC electronic motor starter, 120 V, NEMA 4X, Non-combination, 7 A, ON/OFF selector switch, 4-20 FLA, RUN pilot light, Red, Non-reversing |
| Style |
Enclosed |
| Voltage |
120 VAC |
| Nominal Voltage |
120 VAC |
| Current Rating |
7 A |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ECX09B5ATA-R63/C
Eaton Starters