Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ECX09B5TAA-R63/B Eaton Starters, ENCL NONCOMB XT STR 7A 4X NM 24VAC 1-5A
MFG Item Number
ECX09B5TAA-R63/B
ECX09B5TAA-R63/B Eaton Starters, ENCL NONCOMB XT STR 7A 4X NM 24VAC 1-5A
MFG Item Number
ECX09B5TAA-R63/B
This item cannot be canceled or returned
Description
ENCL NONCOMB XT STR 7A 4X NM 24VAC 1-5A
Specifications
Specifications
| Manufacturer Part Number |
ECX09B5TAA-R63/B |
| Manufacturer |
Eaton |
| Family Series |
Eaton Starters |
| Description |
Eaton XT IEC electronic motor starter, 24 V, NEMA 4X, Eaton XT IEC electronic motor starter, 7 A, 1-5 A, No cover mounted pilot devices, 0.1-0.16 FLA |
| Style |
Enclosed |
| Voltage |
24 VAC |
| Nominal Voltage |
24 VAC |
| Current Rating |
7 A |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ECX09B5TAA-R63/B
Eaton Starters