Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ECX09C1BAA-J Eaton Starters, NON-COMBO NEMA 1 XT FVNR 9A 240VAC COIL
MFG Item Number
ECX09C1BAA-J

ECX09C1BAA-J Eaton Starters, NON-COMBO NEMA 1 XT FVNR 9A 240VAC COIL

MFG Item Number
ECX09C1BAA-J
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Starters, Series
Item #
ECX09C1BAA-J
NON-COMBO NEMA 1 XT FVNR 9A 240VAC COIL

Series Information

Specifications

Specifications
Manufacturer Part Number ECX09C1BAA-J
Manufacturer Eaton
Family Series Eaton Starters
Description Eaton XT IEC electronic motor starter, 240 V, NEMA 1, Non-combination, non-reversing starter, 9 A, 6-10 A, Three-phase
Style Enclosed
Voltage 240 VAC
Nominal Voltage 240 VAC
Current Rating 9 A
Net Weight 5 lbs
Gross Weight 5 lbs