ECX09C1CBA-R63/B

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ECX09C1CBA-R63/B Eaton Starters, NCOM N1 FVNR 9A XT STR 480V SSPB
MFG Item Number
ECX09C1CBA-R63/B

ECX09C1CBA-R63/B Eaton Starters, NCOM N1 FVNR 9A XT STR 480V SSPB

MFG Item Number
ECX09C1CBA-R63/B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Starters, Series
Item #
ECX09C1CBA-R63/B
NCOM N1 FVNR 9A XT STR 480V SSPB

Series Information

Specifications

Specifications
Manufacturer Part Number ECX09C1CBA-R63/B
Manufacturer Eaton
Family Series Eaton Starters
Description Eaton XT IEC electronic motor starter, 480V, NEMA 1, Painted steel, Non-combination non-reversing starter, 9A, 9A max starter, START/STOP pushbuttons, 1-5A electronic overload, IP23
Style Enclosed
Voltage 480 VAC
Nominal Voltage 480 VAC
Current Rating 9 A
Net Weight 3.2 lbs
Gross Weight 3.2 lbs