Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ECX09C5BAA-R63/C Eaton Starters, ENCL NONCOMB XT STR 9A 4X NM 240V 4-20A
MFG Item Number
ECX09C5BAA-R63/C
ECX09C5BAA-R63/C Eaton Starters, ENCL NONCOMB XT STR 9A 4X NM 240V 4-20A
MFG Item Number
ECX09C5BAA-R63/C
This item cannot be canceled or returned
Description
ENCL NONCOMB XT STR 9A 4X NM 240V 4-20A
Specifications
Specifications
Manufacturer Part Number
ECX09C5BAA-R63/C
Manufacturer
Eaton
Family Series
Eaton Starters
Description
Eaton XT IEC electronic motor starter, 240 V, NEMA 4X, Eaton XT IEC electronic motor starter, 9 A, 4-20 A, No cover mounted pilot devices, 0.1-0.16 FLA
Style
Enclosed
Voltage
240 VAC
Nominal Voltage
240 VAC
Current Rating
9 A
Net Weight
0 lbs
Gross Weight
0 lbs
ECX09C5BAA-R63/C
Eaton Starters