ECX09C5BJA-R63-C

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ECX09C5BJA-R63-C Eaton Starters, E.NC XT STR 9A 4X NM 240V SS 4-20A
MFG Item Number
ECX09C5BJA-R63-C

ECX09C5BJA-R63-C Eaton Starters, E.NC XT STR 9A 4X NM 240V SS 4-20A

MFG Item Number
ECX09C5BJA-R63-C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Starters, Series
Item #
ECX09C5BJA-R63-C
E.NC XT STR 9A 4X NM 240V SS 4-20A

Series Information

Specifications

Specifications
Manufacturer Part Number ECX09C5BJA-R63-C
Manufacturer Eaton
Family Series Eaton Starters
Description Eaton XT IEC electronic motor starter, 240 V, NEMA 4X, Eaton XT IEC electronic motor starter, 9 A, HAND/OFF/AUTO selector switch, SS, 4-20 A, Red RUN pilot light
Style Enclosed
Voltage 240 VAC
Nominal Voltage 240 VAC
Current Rating 9 A
Net Weight 0 lbs
Gross Weight 0 lbs