ECX09G1BAA-MS29

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ECX09G1BAA-MS29 Eaton Starters, XT Series, NCOM IEC 1PH FVNR STR 25A N1
MFG Item Number
ECX09G1BAA-MS29

ECX09G1BAA-MS29 Eaton Starters, XT Series, NCOM IEC 1PH FVNR STR 25A N1

MFG Item Number
ECX09G1BAA-MS29
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Starters, XT Series
Item #
ECX09G1BAA-MS29
NCOM IEC 1PH FVNR STR 25A N1

XT Series Information

  • 12~600 VAC/VDC Coils
  • Up to 640 HP @ 230V
  • Up to 1200 HP @ 460V
  • UL; CSA Approved
  • Up to 2000 Amps
The compact, space saving, and easy to install XT line of contactors is the efficient and effective solution for customer applications from 7A to 2000A. Non‑reversing contactors are most commonly used to switch motor loads in applications where running over current protection is either not required or is provided separately.
  • 3 or 4 Poles
  • IP20 Finger and Back‑of‑Hand Proof
  • Large Ambient Temperature Range
  • Plug‑In Accessories for Reduced Installation Time
  • Panel or DIN Rail Mounting up to 65A

Specifications

Specifications
Manufacturer Part Number ECX09G1BAA-MS29
Manufacturer Eaton
Product Series XT
Family Series Eaton Starters, XT Series
Description Eaton XT IEC electronic motor starter, 240 V, NEMA 1, Non-combination non-reversing starter, 25 A, IP23, 16-24 A, XTOB: 16-24 FLA, Single-phase, Convert contactor or starter from three-phase to single-phase install jumper
Style Enclosed
Industry Standard IEC
Voltage 240 VAC
Nominal Voltage 240 VAC
Auxiliary Contact None
Circuit Breaker No
Approvals cUL, UL
Comments Single-Phase Install Jumper
Net Weight 5 lbs
Gross Weight 5 lbs