ECX09H5CBA-N

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ECX09H5CBA-N Eaton Starters, XT Series, E.NC XT STR 32A 4X NM 480VAC SS 24-32A
MFG Item Number
ECX09H5CBA-N

ECX09H5CBA-N Eaton Starters, XT Series, E.NC XT STR 32A 4X NM 480VAC SS 24-32A

MFG Item Number
ECX09H5CBA-N
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Starters, XT Series
Item #
ECX09H5CBA-N
E.NC XT STR 32A 4X NM 480VAC SS 24-32A

XT Series Information

  • 12~600 VAC/VDC Coils
  • Up to 640 HP @ 230V
  • Up to 1200 HP @ 460V
  • UL; CSA Approved
  • Up to 2000 Amps
The compact, space saving, and easy to install XT line of contactors is the efficient and effective solution for customer applications from 7A to 2000A. Non‑reversing contactors are most commonly used to switch motor loads in applications where running over current protection is either not required or is provided separately.
  • 3 or 4 Poles
  • IP20 Finger and Back‑of‑Hand Proof
  • Large Ambient Temperature Range
  • Plug‑In Accessories for Reduced Installation Time
  • Panel or DIN Rail Mounting up to 65A

Specifications

Specifications
Manufacturer Part Number ECX09H5CBA-N
Manufacturer Eaton
Product Series XT
Family Series Eaton Starters, XT Series
Description Eaton XT IEC electronic motor starter, 480 V, NEMA 4X, Eaton XT IEC electronic motor starter, 32 A, START/STOP pushbutton, SS, 24-32 A, 0.16-0.25 FLA
Style Enclosed
Industry Standard IEC
Voltage 480 VAC
Nominal Voltage 480 VAC
Auxiliary Contact None
Circuit Breaker No
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs