Series Information
| Manufacturer Part Number | ED001 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit HVAC Sensors |
| Description | The SmartZone G5 Water Rope Sensor includes a cable from the PDU to sensor box measuring 5.9 feet 1.8m. The Rope Fluid Leak Sensor Cable measures 19.7 feet 6m. The sensor measures 2.36 inches x 2.36 inches x 0.86 inches 60mm x 60mm x 22mm. |
| Type | Remote Rope Water Sensor |
| Operating Temperature | 32-149 °F |
| Length | 19.7 ' |
| Net Weight | 2 lbs |
| Gross Weight | 2 lbs |