ED Series Information
| Manufacturer Part Number | ED10C5 |
|---|---|
| Manufacturer | Crydom |
| Product Series | ED |
| Family Series | Crydom Relays, ED Series |
| Description | Plug In 80VDC 5A 18-32VDC Control |
| Circuit | 1NO |
| Mounting | Pluggable Module |
| Status Indicator | Yes |
| Auxiliary Switch | No |
| Number of Circuits | 1 |
| Input Signal | 18-32 VDC |
| Input Polarity | DC |
| Output Voltage | 1-80 VDC |
| Nominal Output Voltage | 12 VDC, 3.3 VDC, 5 VDC, 60 VDC, 24 VDC, 48 VDC |
| Current Rating | 5 A |
| Termination | Quick Connect |
| Output Type | SCR AC Switch |
| Switching Type | DC |
| Integral Heat Sink | No |
| MOV | No |
| Snubber | No |
| Net Weight | 0.0603 lbs |
| Gross Weight | 0.0603 lbs |