ED Series Information
| Manufacturer Part Number | ED24D3R |
|---|---|
| Manufacturer | Crydom |
| Product Series | ED |
| Family Series | Crydom Relays, ED Series |
| Description | Plug In 280VAC 3A 5-15VDC CNT RN |
| Circuit | 1NO |
| Mounting | Pluggable Module |
| Status Indicator | Yes |
| Auxiliary Switch | No |
| Number of Circuits | 1 |
| Input Signal | 3-15 VDC |
| Input Polarity | DC |
| Output Voltage | 24-280 VAC |
| Nominal Output Voltage | 12 VAC, 208 VAC, 277 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC |
| Current Rating | 3 A |
| Termination | Quick Connect |
| Output Type | SCR AC Switch |
| Switching Type | DC |
| Integral Heat Sink | No |
| MOV | No |
| Snubber | No |
| Net Weight | 0.04 lbs |
| Gross Weight | 0.05 lbs |