Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ED250 Eaton's Bussmann series Fuses, 250AMP 415V AC INDUSTRIAL FUSE
ED250 Eaton's Bussmann series Fuses, 250AMP 415V AC INDUSTRIAL FUSE
This item cannot be canceled or returned
Description
250AMP 415V AC INDUSTRIAL FUSE
Specifications
Specifications
| Manufacturer Part Number |
ED250 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Eaton Bussmann series low voltage British standard fuse, Fuse-link, LV, 250 A, AC 415 V, BS88/B3, BS88/B4, 31 x 136 mm, gL/gG, BS |
| Fuse Type |
British Standard (BS88) |
| Current Rating |
250 A |
| AC Voltage |
415 VAC |
| Characteristic |
Semiconductor |
| Trip Indicator |
No |
| Alarm Contacts |
No |
| Package Type |
Center Bolted |
| Net Weight |
168 lbs |
| Gross Weight |
0.0105 lbs |
ED250
Eaton's Bussmann series Fuses