ED2S11012
Appleton Switches, Division 2 Contender Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ED2S11012 Appleton Switches, Division 2 Contender Series, DIV 2 CONTENDER CONTROL STATIO

MFG Item Number
ED2S11012

ED2S11012 Appleton Switches, Division 2 Contender Series, DIV 2 CONTENDER CONTROL STATIO

MFG Item Number
ED2S11012
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Division 2 Contender Series
Item #
ED2S11012
DIV 2 CONTENDER CONTROL STATIO

Division 2 Contender Series Information

  • Epoxy powder coat finish for enhanced corrosion resistance
  • Corrosion resistant captive stainless steel screws holds cover to body
  • Silicone gasket ensures high degree of water ingress protection
  • Bodies furnished with internal ground screw and external ground lug
Appleton Division 2 Contender Series factory sealed control stations are for use in washdown areas and other damp, wet and highly corrosive areas for control operation of motors and other equipment. A variety of push buttons and selector switches are available for use in conjunction with contactors or magnetic starters for remote control of motors in hazardous locations. Pilot lights are available to provide visual assurance that an electrical function is being performed at a remote or local location.

Specifications

Specifications
Manufacturer Appleton
Family Series Appleton Switches, Division 2 Contender Series
Product Series Division 2 Contender
Manufacturer Part Number ED2S11012
Description Selector Switch Control Station, Type Dead End, Constructional Feature Corrosion Resistant, Voltage Rating 120/240 VAC, Contact Configuration 2NO-2NC, Number of Circuits 2, Number of Positions 2, Operator Type Knob, Box Type Single Gang, Hub Size 1 Inch,
Hub Size 1 "
Illuminated No
Mounting Panel Mount
Selector Type Knob
Selector Positions 2
Total Number of Devices 1
Number of Pushbuttons 0
Number of Selector Switches 1
Number of Pilot Lights 0
Enclosure Dead End
Approvals CSA, UL
Net Weight 7.2 lbs
Gross Weight 7.2 lbs