ED2SC110U1UD1A
Appleton Switches, Division 2 Contender Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ED2SC110U1UD1A Appleton Switches, Division 2 Contender Series, APPLETON CONTROL STATION

MFG Item Number
ED2SC110U1UD1A

ED2SC110U1UD1A Appleton Switches, Division 2 Contender Series, APPLETON CONTROL STATION

MFG Item Number
ED2SC110U1UD1A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Division 2 Contender Series
Item #
ED2SC110U1UD1A
APPLETON CONTROL STATION

Division 2 Contender Series Information

  • Epoxy powder coat finish for enhanced corrosion resistance
  • Corrosion resistant captive stainless steel screws holds cover to body
  • Silicone gasket ensures high degree of water ingress protection
  • Bodies furnished with internal ground screw and external ground lug
Appleton Division 2 Contender Series factory sealed control stations are for use in washdown areas and other damp, wet and highly corrosive areas for control operation of motors and other equipment. A variety of push buttons and selector switches are available for use in conjunction with contactors or magnetic starters for remote control of motors in hazardous locations. Pilot lights are available to provide visual assurance that an electrical function is being performed at a remote or local location.

Specifications

Specifications
Manufacturer Appleton
Family Series Appleton Switches, Division 2 Contender Series
Product Series Division 2 Contender
Manufacturer Part Number ED2SC110U1UD1A
Description APPLETON CONTROL STATION
Contact Type Momentary
Hub Size 1 "
Illuminated No
Mounting Panel Mount
Total Number of Devices 2
Number of Pushbuttons 2
Number of Selector Switches 0
Number of Pilot Lights 0
Enclosure Feed-Thru
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs