Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses
ED315
Eaton's Bussmann series Fuses
315AMP 415V AC INDUSTRIAL FUSE
This item cannot be canceled or returned
Description
315AMP 415V AC INDUSTRIAL FUSE
Specifications
Specifications
| Manufacturer Part Number |
ED315 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Eaton Fuse-link, LV, 315 A, AC 415 V, BS88/B3, BS88/B4, 38 x 136 mm, gL/gG, BS |
| Fuse Type |
British Standard (BS88) |
| Current Rating |
315 A |
| AC Voltage |
415 VAC |
| Characteristic |
Semiconductor |
| Trip Indicator |
No |
| Alarm Contacts |
No |
| Package Type |
Center Bolted |
| Net Weight |
0.6482 lbs |
| Gross Weight |
0.6482 lbs |
ED315
Eaton's Bussmann series Fuses