F Series Information
| Manufacturer Part Number | ED3175I |
|---|---|
| Manufacturer | Eaton |
| Product Series | F |
| Family Series | Eaton Circuit Breakers, F Series |
| Description | Series C NEMA F-Frame Molded Case Circuit Breaker; Type ED; Cable In/Cable Out; 3-Pole; 175 AMP; 240 VAC; 125 VDC; Fixed Thermal-Magnetic Trip |
| Poles | 3 |
| Current Rating | 175 A |
| Max Voltage | 240 VAC |
| Trip Unit | Fixed Thermal / Fixed Magnetic |
| Neutral Pole | No |
| GFCI | No |
| Neutral Protection | No |
| 100% Rated | No |
| Auxiliary Switch | Optional |
| Shunt Trip | Optional |
| Undervoltage Release | Optional |
| Alarm Switch | Optional |
| UL Standard | 489 |
| Approvals | UL |
| Gross Weight | 4.38 lbs |
| Net Weight | 4.3 lbs |