C Series Information
| Manufacturer Part Number | ED3200W |
|---|---|
| Manufacturer | Eaton |
| Product Series | C |
| Family Series | Eaton Circuit Breakers, C Series |
| Description | CIRCUIT BREAKER |
| Poles | 3 |
| Current Rating | 200 A |
| Max Voltage | 125 VDC, 240 VAC |
| Trip Unit | Fixed Thermal / Fixed Magnetic |
| Mounting | Panel |
| Auxiliary Switch | Optional |
| Shunt Trip | Optional |
| Undervoltage Release | Optional |
| UL Standard | 489 |
| Approvals | CSA, UL |
| Gross Weight | 4.25 lbs |
| Net Weight | 4.2 lbs |