ED3238-TRU
EtherWan Ethernet Extenders, ED3238 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ED3238-TRU

EtherWan Ethernet Extenders, ED3238 Series
In stock
Item Number
ED3238-TRU
MFG Item Number
ED3238-TRU
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Ethernet Extenders, ED3238 Series
Item #
ED3238-TRU
Industrial (-10C - 50C) Power over

ED3238 Series Information

  • Power over Link up to 180 m (590 ft.)
  • Ethernet extension solution with high transmission data rate up to 100Mbps
  • Powered by IEEE802.3at Devices
The ED3238 Ethernet Extender utilizes EtherWAN's exclusive Power over Link (PoL) technology to deliver both PoE power and Ethernet communications over a single legacy coaxial cable.The ED3238 PoL solution is comprised of an ED3238 Transmitter and Receiver working together to provide reliable communications and power to remote PoE Powered Devices (PD).When remote connectivity and power is required on legacy cable, the ED3238 transceiver connected with an AC/DC power adaptor
which provides 15.4 watts of power and a bandwidth of 100Mbps to be delivered to the ED3238 receiver.The ED3238 receiver in turn powers up a remote PoE device such as an IP camera,a wireless access point,an emergency intercom,or a VoIP phone.The ED3238 is compliant with UL60950‑1 / IEC60950‑1 standards with high electromagnetic sustainability and IEC60068 standards against shock and vibration,ensuring a reliable connection under harsh environments.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ED3238-TRU
Item Number ED3238-TRU
Manufacturer EtherWan
Product Series ED3238
Family Series EtherWan Ethernet Extenders, ED3238 Series
Supply Voltage 57 VDC
Nominal Supply Voltage 48 VDC
Power Over Ethernet (PoE) Yes
PoE Watts per Port 15 W
Enclosure Composition Metallic
IP Rating IP30
Operating Temperature 14-113 °F
Mounting Panel, Rack
Approvals CE, EN, FCC, UL, VCCI
Comments PoL/PoE Ethernet extender (including one ED3238T, one ED3238R and one 57VDC adaptor, USA type)
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved