ED3538T/R
EtherWan Ethernet Extenders, ED3638 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ED3538T/R EtherWan Ethernet Extenders, ED3638 Series, Hardened (-40C - 75C) Power over

MFG Item Number
ED3538T/R

ED3538T/R EtherWan Ethernet Extenders, ED3638 Series, Hardened (-40C - 75C) Power over

MFG Item Number
ED3538T/R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Ethernet Extenders, ED3638 Series
Item #
ED3538T/R
Hardened (-40C - 75C) Power over

ED3638 Series Information

  • Power over Link up to 1.8 km (5905 ft.)
  • Ethernet extension solution with high transmission data rate up to 100Mbps
  • Transmission rate and PSE output power indicator LEDs
The ED3638 Hardened Ethernet Extender utilizes EtherWAN's exclusive Power over Link (PoL) technology to deliver both PoE power and Ethernet communications over a single legacy coaxial cable.The ED3638 PoL solution is comprised of an ED3638 Transmitter and Receiver working together to provide reliable communications and power to remote PoE Powered Devices (PD).When remote connectivity and power is required on legacy cable,the ED3638 transceiver connected with an AC/DC power provides 30 watts of power and a bandwidth of 100Mbps to be delivered to the ED3638 receiver.The ED3638 receiver in turn powers up a remote PoE device such as an IP camera,a wireless access point,an emergency intercom,or a VoIP phone.When the application demands long‑distance and more power delivery,the ED3638 can also be connected with power at both ends,to maximize the transmission distance to 2400 meters.The ED3638 is compliant with UL60950‑1 / IEC60950‑1 / EN61000‑6‑4 / EN61000‑6‑2 standards with high electromagnetic sustainability and IEC60068 standards against shock and vibration,ensuring a reliable connection under harsh environments.

Specifications

Specifications
Manufacturer Part Number ED3538T/R
Manufacturer EtherWan
Product Series ED3638
Family Series EtherWan Ethernet Extenders, ED3638 Series
Description Hardened (-40C - 75C) Power over Link (PoL) Ethernet Extender Kit. Includes ED3538T & ED3538R, Extends
Voltage 46-57 VDC
Nominal Voltage 48 VDC
Power Over Ethernet (PoE) Yes
Enclosure Composition Metallic
Operating Temperature -40-167 °F
Protection Rating IP30
Mounting DIN Rail, Panel, Rack
Approvals EN, FCC, UL
Comments Hardened PoL/PoE Ethernet Extender over Coaxial Cable (including one ED3638T and one ED3638R)
Net Weight 0 lbs
Gross Weight 0 lbs