Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ED400M500 Eaton's Bussmann series Fuses, 400M500 550V AC MOTOR RATED FUSE
MFG Item Number
ED400M500
ED400M500 Eaton's Bussmann series Fuses, 400M500 550V AC MOTOR RATED FUSE
MFG Item Number
ED400M500
This item cannot be canceled or returned
Description
400M500 550V AC MOTOR RATED FUSE
Specifications
Specifications
| Manufacturer Part Number |
ED400M500 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Fuse-link, LV, 400 A, AC 550 V, BS88/B3, BS88/B4, 59 x 136 mm, gM, BS, 400M500 |
| Fuse Type |
British Standard (BS88) |
| Current Rating |
400 A |
| AC Voltage |
550 VAC |
| Characteristic |
Semiconductor |
| Trip Indicator |
No |
| Alarm Contacts |
No |
| Package Type |
Center Bolted |
| Comments |
Also Rated at 500 Amps for Motor Start |
| Net Weight |
1.2831 lbs |
| Gross Weight |
1.2831 lbs |
ED400M500
Eaton's Bussmann series Fuses