Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ED43B030L Siemens Building Technologies Circuit Breakers, CIRCUIT BREAKER, 480VAC 30A
MFG Item Number
ED43B030L
ED43B030L Siemens Building Technologies Circuit Breakers, CIRCUIT BREAKER, 480VAC 30A
MFG Item Number
ED43B030L
This item cannot be canceled or returned
Description
CIRCUIT BREAKER, 480VAC 30A
Specifications
Specifications
| Manufacturer Part Number |
ED43B030L |
| Manufacturer |
Siemens Building Technologies |
| Family Series |
Siemens Building Technologies Circuit Breakers |
| Description |
CIRCUIT BREAKER, 480VAC 30A |
| Poles |
3 |
| Current Rating |
30 A |
| Max Voltage |
250 VAC, 250 VDC, 480 VAC, 480 VDC |
| Trip Unit |
Thermal Magnetic |
| UL Standard |
489 |
| Approvals |
UL |
| Gross Weight |
3.76 lbs |
| Net Weight |
3.76 lbs |
ED43B030L
Siemens Building Technologies Circuit Breakers