Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ED63B030L Siemens Building Technologies Circuit Breakers, BRKR ED6 3P 600V 30A LUG
MFG Item Number
ED63B030L
ED63B030L Siemens Building Technologies Circuit Breakers, BRKR ED6 3P 600V 30A LUG
MFG Item Number
ED63B030L
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
ED63B030L |
| Manufacturer |
Siemens Building Technologies |
| Family Series |
Siemens Building Technologies Circuit Breakers |
| Description |
CIRCUIT BREAKER, 600VAC 30A |
| Poles |
3 |
| Current Rating |
30 A |
| Max Voltage |
250 VAC, 250 VDC, 600 VAC, 600 VDC |
| Trip Unit |
Thermal Magnetic |
| UL Standard |
489 |
| Approvals |
UL |
| Gross Weight |
3.745 lbs |
| Net Weight |
3.745 lbs |
ED63B030L
Siemens Building Technologies Circuit Breakers