Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Pressure Switches
EDAW-N1E1-06T0
Dwyer Instruments Pressure Switches
EDA Electronic Pressure Switch
MFG Item Number
EDAW-N1E1-06T0
This item cannot be canceled or returned
Description
Pressure Switches, Series
EDA Electronic Pressure Switch
Specifications
Specifications
| Manufacturer Part Number |
EDAW-N1E1-06T0 |
| Manufacturer |
Dwyer Instruments |
| Family Series |
Dwyer Instruments Pressure Switches |
| Description |
EDA Electronic Pressure Switch Range 0-300 PSI 1/4In NPT Male Bottom Connection |
| Pressure Range |
0-300 psi |
| Contact Type |
DPDT |
| Protection Rating |
IP65 |
| Current Rating |
5 A |
| Electrical Connection |
Screwed Cable Entry |
| Connection |
1/4 NPT Male Thread |
| Power Supply |
12-30 VAC, 12-30 VDC |
| Output |
Pressure Switch |
| Net Weight |
1.65 lbs |
| Gross Weight |
1.65 lbs |
EDAW-N1E1-06T0
Dwyer Instruments Pressure Switches