EDAW-N1E1-10T1
Dwyer Instruments Pressure Switches, EDA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EDAW-N1E1-10T1

Dwyer Instruments Pressure Switches, EDA Series

EDAW-N1E1-10T1

Dwyer Instruments Pressure Switches, EDA Series
EDA Electronic Pressure Switch
MFG Item Number
EDAW-N1E1-10T1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pressure Switches, EDA Series
Item #
EDAW-N1E1-10T1
EDA Electronic Pressure Switch

EDA Series Information

Series EDA Electronic Pressure Control is an extremely versatile compact package that can replace a separate gage, two switches, and a transmitter in a system saving money, installation time, and panel space. The EDA incorporates two SPDT relays that have the on and off points fully adjustable over the range for control or alarm use. Front face has LED indicators for switch status and a large backlight two‑line display showing process value and indication units. Programming is easy with simple menu structure, two‑line display, and external programming buttons. Weatherproof housing is ideal for a wide variety of applications with panel mount, flush mount, or pipe mount ability.
  • NEMA 4X Enclosure
  • Terminal Block Electrical Connection
  • CE and UL Approved


Specifications

Specifications
Manufacturer Part Number EDAW-N1E1-10T1
Manufacturer Dwyer Instruments
Product Series EDA
Family Series Dwyer Instruments Pressure Switches, EDA Series
Description EDA Electronic Pressure Switch Range 0-3000 PSI 1/4In NPT Male Bottom Connection
Pressure Range 0-3,000 psi
Contact Type SPDT
Ambient Temperature 20-140 °F
Protection Rating IP65
Current Rating 5 A
Electrical Connection Screwed Cable Entry
Connection 1/4 NPT Male Thread
Power Supply 12-30 VAC, 12-30 VDC
Material Glass Filled Plastic
Output 4-20 mA
Approvals CE, UL
Net Weight 1.65 lbs
Gross Weight 1.65 lbs