Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Square D Circuit Breakers, E-Frame Series
EDB24125
Square D Circuit Breakers, E-Frame Series
MINIATURE CIRCUIT BREAKER 480Y
This item cannot be canceled or returned
Description
Circuit Breakers, E-Frame Series
MINIATURE CIRCUIT BREAKER 480Y
E-Frame Series Information
Specifications
Specifications
| Manufacturer Part Number |
EDB24125 |
| Manufacturer |
Square D |
| Product Series |
E-Frame |
| Family Series |
Square D Circuit Breakers, E-Frame Series |
| Description |
MINIATURE CIRCUIT BREAKER 480Y |
| Poles |
2 |
| Current Rating |
125 A |
| Max Voltage |
277 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Neutral Pole |
No |
| GFCI |
No |
| 100% Rated |
No |
| Auxiliary Switch |
No |
| Shunt Trip |
No |
| Undervoltage Release |
Yes |
| Alarm Switch |
Yes |
| UL Standard |
489 |
| Approvals |
cULus |
| Net Weight |
2.05 lbs |
| Gross Weight |
2.565 lbs |
EDB24125
Square D Circuit Breakers, E-Frame Series