Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
E-Frame Series Information
| Manufacturer Part Number | 532586 |
|---|---|
| Manufacturer | Square D |
| Product Series | E-Frame |
| Family Series | Square D Circuit Breakers, E-Frame Series |
| Description | Miniature Circuit Breaker, 50A, 3-Pole, 480Y/277V AC, 18/25kA, Bolt-on Mount |
| Poles | 3 |
| Current Rating | 50 A |
| Max Voltage | 480 VAC |
| Trip Unit | Fixed Thermal / Fixed Magnetic |
| Mounting | Panel |
| Neutral Pole | No |
| Terminal Type | Box Terminal |
| Auxiliary Switch | No |
| Shunt Trip | No |
| UL Standard | 489 |
| Approvals | cULus |
| Net Weight | 3.9906 lbs |
| Gross Weight | 3.9906 lbs |