Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EDB34125 Square D Circuit Breakers, E-Frame Series, Miniature Circuit Breaker, 125A,
EDB34125 Square D Circuit Breakers, E-Frame Series, Miniature Circuit Breaker, 125A,
This item cannot be canceled or returned
Description
Circuit Breakers, E-Frame Series
Miniature Circuit Breaker, 125A,
E-Frame Series Information
Specifications
Specifications
| Manufacturer Part Number |
532145 |
| Manufacturer |
Square D |
| Product Series |
E-Frame |
| Family Series |
Square D Circuit Breakers, E-Frame Series |
| Description |
Miniature Circuit Breaker, 125A, 3-Pole, 480Y/277V AC, 18/25kA, Bolt-on Mount |
| Poles |
3 |
| Current Rating |
125 A |
| Max Voltage |
480 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
Panel |
| Neutral Pole |
No |
| Terminal Type |
Box Terminal |
| Auxiliary Switch |
No |
| Shunt Trip |
No |
| UL Standard |
489 |
| Approvals |
cULus |
| Net Weight |
3.9906 lbs |
| Gross Weight |
3.9906 lbs |
EDB34125
Square D Circuit Breakers, E-Frame Series