EDC205SP

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EDC205SP

Eaton Sensors, EDC Series

EDC205SP

Eaton Sensors, EDC Series
PWR SENSOR,CURR,SPL,DC,0-5VDC,100A
MFG Item Number
EDC205SP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, EDC Series
Item #
EDC205SP
PWR SENSOR,CURR,SPL,DC,0-5VDC,100A

EDC Series Information

  • Jumper‑Selectable Ranges
  • Isolation for safety
  • Internal Power Regulation
  • Split Core Design and Built‑In Mounting Brackets
  • UL, CE approved

The CurrentWatch EDC Series from Eaton's electrical business combines a hall effect sensor and signal conditioner into a single package for use in DC current applications up to 300A. The EDC Series has a jumper‑selected current input ranges and indusrty standard outputs: 4‑20 mA, 0‑5 VDC or 0‑10 VDC. Available in split‑core models for quick and easy installation.

Typical Application

  • Battery Banks‑ Monitors load current, monitors chargind current and verifies operation
  • Transportation‑ Measures traction power and auxillary loads
  • Electric Heating Elements‑ Monitors heater load with faster response time than temperature sensors

Videos

Specifications

Specifications
Manufacturer Part Number EDC205SP
Manufacturer Eaton
Product Series EDC
Family Series Eaton Sensors, EDC Series
Description CurrentWatch Series Current Transducer, Current Sensor, UL94 V0 Flammability Rated Plastic enclosure, Measure up to 100A max AC, Screw Terminals, 24V AC/DC input, 2 FS accuracy
Split Core Yes
Power Supply 24 VAC, 24 VDC
Window Size 0.85 "
Output 0-5 VDC
Current Rating 100 A, 50 A, 75 A
Response Time 100 ms
Output Limit 5.75 VDC
Terminals Top
Approvals CE, UL
Comments DC Load Sensing
Net Weight 0.225 lbs
Gross Weight 0.34 lbs