Series Information
| Manufacturer Part Number | EDFS303BS0 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Disconnect Switches |
| Description | Mersen Enclosed Disconnect Switches are designed to meet customer's requirements for compact and durable individual disconnecting means. Both fusible and non-fusible versions are available in a variety of enclosures types. Mersen features NEMA 4X |
| Poles | 3 |
| NEMA Rating | NEMA 4X |
| Current Rating | 30 A |
| Operator Type | Pistol - Black |
| Mounting | Screw Mount |
| Fusible | No |
| Enclosure Composition | Non-Metallic |
| Approvals | CSA, UL |
| Net Weight | 2 lbs |
| Gross Weight | 2 lbs |