Series Information
| Manufacturer Part Number | EDFS403RP0 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Disconnect Switches |
| Description | 4X NM ENCLOSED DISC SWIT |
| Poles | 3 |
| NEMA Rating | NEMA 4X |
| Current Rating | 40 A |
| AC Voltage | 600 VAC |
| Operator Type | Pistol - Red |
| Fusible | No |
| Enclosure Composition | Non-Metallic |
| Approvals | UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |