EDNF10-250FI-Q

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EDNF10-250FI-Q

Panduit Terminals

EDNF10-250FI-Q

Panduit Terminals
StrongHold EDNF10-250FI-Q Loose Piece D
MFG Item Number
EDNF10-250FI-Q
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 250

Description

Terminals, Series
Item #
EDNF10-250FI-Q
StrongHold EDNF10-250FI-Q Loose Piece D

Series Information

Specifications

Specifications
Manufacturer Part Number EDNF10-250FI-Q
Manufacturer Panduit
Family Series Panduit Terminals
Description StrongHold Female Disconnect, nylon fully insulated, 12 - 10 AWG, .250 x .032 tab size.
Terminal Type Disconnect - Female
Wire Size Range 12-10 AWG
Insulated Insulated
Insulation Material Nylon
Color Yellow
Material Copper
Plating Material Tin
Maximum Temperature 257 °F
Approvals CSA, UL
Net Weight 0.105 lbs
Gross Weight 0.105 lbs