EDNF10250FIMB-Q

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EDNF10250FIMB-Q

Panduit Terminals

EDNF10250FIMB-Q

Panduit Terminals
StrongHold EDNF10250FIMB-Q Loose Piece
MFG Item Number
EDNF10250FIMB-Q
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 250

Description

Terminals, Series
Item #
EDNF10250FIMB-Q
StrongHold EDNF10250FIMB-Q Loose Piece

Series Information

Specifications

Specifications
Manufacturer Part Number EDNF10250FIMB-Q
Manufacturer Panduit
Family Series Panduit Terminals
Description StrongHold Male Disconnect, nylon fully insulated, 12 - 10 AWG, .250 x .032 tab size.
Terminal Type Disconnect - Male
Wire Size Range 12-10 AWG
Insulated Insulated
Insulation Material Nylon
Color Yellow
Material Copper
Plating Material Nickel
Maximum Temperature 257 °F
Approvals CSA, UL
Net Weight 0.12 lbs
Gross Weight 0.12 lbs