EDNF14250FIMB-Q

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EDNF14250FIMB-Q

Panduit Terminals

EDNF14250FIMB-Q

Panduit Terminals
StrongHold EDNF14250FIMB-Q Loose Piece
MFG Item Number
EDNF14250FIMB-Q
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 250

Description

Terminals, Series
Item #
EDNF14250FIMB-Q
StrongHold EDNF14250FIMB-Q Loose Piece

Series Information

Specifications

Specifications
Manufacturer Part Number EDNF14250FIMB-Q
Manufacturer Panduit
Family Series Panduit Terminals
Description StrongHold Male Disconnect, nylon fully insulated, 16 -14 AWG, .250 x .032 tab size.
Terminal Type Disconnect - Male
Wire Size Range 16-14 AWG
Insulated Insulated
Insulation Material Nylon
Color Blue
Material Copper
Plating Material Nickel
Maximum Temperature 257 °F
Approvals CSA, UL
Net Weight 0.065 lbs
Gross Weight 0.065 lbs