EDNF18-188FIB-Q

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EDNF18-188FIB-Q

Panduit Terminals

EDNF18-188FIB-Q

Panduit Terminals
StrongHold EDNF18-188FIB-Q Loose Piece
MFG Item Number
EDNF18-188FIB-Q
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 250

Description

Terminals, Series
Item #
EDNF18-188FIB-Q
StrongHold EDNF18-188FIB-Q Loose Piece

Series Information

Specifications

Specifications
Manufacturer Part Number EDNF18-188FIB-Q
Manufacturer Panduit
Family Series Panduit Terminals
Description StrongHold Female Disconnect, nylon fully insulated, 22 - 18 AWG, .187 x .020 tab size.
Terminal Type Disconnect - Female
Wire Size Range 22-18 AWG
Insulated Insulated
Insulation Material Nylon
Color Red
Material Copper
Plating Material Tin
Maximum Temperature 257 °F
Approvals CSA, UL
Net Weight 0.06 lbs
Gross Weight 0.06 lbs