EDP11S003GN1210000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EDP11S003GN1210000 WEG Electric Soft Starters, EDP11S 3A 460 N12 3CONT BYP

MFG Item Number
EDP11S003GN1210000

EDP11S003GN1210000 WEG Electric Soft Starters, EDP11S 3A 460 N12 3CONT BYP

MFG Item Number
EDP11S003GN1210000
More specs
This item cannot be canceled or returned

Obsolete

Description

Soft Starters, Series
Item #
EDP11S003GN1210000
EDP11S 3A 460 N12 3CONT BYP

Series Information

Specifications

Specifications
Manufacturer Part Number EDP11S003GN1210000
Manufacturer WEG Electric
Family Series WEG Electric Soft Starters
Description EDP11S 3A 460 N12 3CONT BYP
Nominal Load Voltage 480 V
Voltage 120 VAC
Nominal Voltage 120 VAC
AC Voltage 460-480 VAC
Current Rating 3 A
Bypass Yes
Combination Type Rotary Breaker Disconnect
Overload Protection Yes
Enclosure Yes
Connection Type In-Line
NEMA Rating NEMA 12
Approvals cULus
Net Weight 1 lb
Gross Weight 1 lb