Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EDP11S024DN12 WEG Electric Soft Starters, EDP11S 24A 230 N12 NO OPTIONS
MFG Item Number
EDP11S024DN12
EDP11S024DN12 WEG Electric Soft Starters, EDP11S 24A 230 N12 NO OPTIONS
MFG Item Number
EDP11S024DN12
This item cannot be canceled or returned
Description
EDP11S 24A 230 N12 NO OPTIONS
Specifications
Specifications
| Manufacturer Part Number |
EDP11S024DN12 |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Soft Starters |
| Description |
EDP11S 24A 230 N12 NO OPTIONS |
| Nominal Load Voltage |
240 VAC |
| Voltage |
120 VAC |
| Nominal Voltage |
120 VAC |
| AC Voltage |
220-240 VAC |
| Current Rating |
24 A |
| Bypass |
No |
| Combination Type |
Rotary Breaker Disconnect |
| Overload Protection |
Yes |
| Enclosure |
Yes |
| NEMA Rating |
NEMA 12 |
| Approvals |
cULus |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
EDP11S024DN12
WEG Electric Soft Starters