Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EDP11S024DN3R WEG Electric Soft Starters, EDP11S 24A 230 N3R NO OPTIONS
MFG Item Number
EDP11S024DN3R
EDP11S024DN3R WEG Electric Soft Starters, EDP11S 24A 230 N3R NO OPTIONS
MFG Item Number
EDP11S024DN3R
This item cannot be canceled or returned
Description
EDP11S 24A 230 N3R NO OPTIONS
Specifications
Specifications
| Manufacturer Part Number |
EDP11S024DN3R |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Soft Starters |
| Description |
EDP11S 24A 230 N3R NO OPTIONS |
| Nominal Load Voltage |
240 VAC |
| Voltage |
120 VAC |
| Nominal Voltage |
120 VAC |
| AC Voltage |
220-240 VAC |
| Current Rating |
24 A |
| Bypass |
No |
| Combination Type |
Rotary Breaker Disconnect |
| Overload Protection |
Yes |
| Enclosure |
Yes |
| NEMA Rating |
NEMA 3R |
| Approvals |
cULus |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
EDP11S024DN3R
WEG Electric Soft Starters