Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EDP11S038GN12 WEG Electric Soft Starters, EDP11S 38A 460 N12 NO OPTIONS
MFG Item Number
EDP11S038GN12
EDP11S038GN12 WEG Electric Soft Starters, EDP11S 38A 460 N12 NO OPTIONS
MFG Item Number
EDP11S038GN12
This item cannot be canceled or returned
Description
EDP11S 38A 460 N12 NO OPTIONS
Specifications
Specifications
| Manufacturer Part Number |
EDP11S038GN12 |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Soft Starters |
| Description |
EDP11S 38A 460 N12 NO OPTIONS |
| Nominal Load Voltage |
460 VAC |
| Voltage |
120 VAC |
| Nominal Voltage |
120 VAC |
| AC Voltage |
460-480 VAC |
| Current Rating |
38 A |
| Bypass |
No |
| Combination Type |
Rotary Breaker Disconnect |
| Overload Protection |
Yes |
| Enclosure |
Yes |
| NEMA Rating |
NEMA 12 |
| Approvals |
cULus |
| Net Weight |
220 lbs |
| Gross Weight |
220 lbs |
EDP11S038GN12
WEG Electric Soft Starters