EDP11S045DN3R01000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EDP11S045DN3R01000 WEG Electric Soft Starters, EDP11S 45A 230 N3R HOA,POT,TB

MFG Item Number
EDP11S045DN3R01000

EDP11S045DN3R01000 WEG Electric Soft Starters, EDP11S 45A 230 N3R HOA,POT,TB

MFG Item Number
EDP11S045DN3R01000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Soft Starters, Series
Item #
EDP11S045DN3R01000
EDP11S 45A 230 N3R HOA,POT,TB

Series Information

Specifications

Specifications
Manufacturer Part Number EDP11S045DN3R01000
Manufacturer WEG Electric
Family Series WEG Electric Soft Starters
Description EDP11S 45A 230 N3R HOA,POT,TB
Nominal Load Voltage 240 VAC
Voltage 120 VAC
Nominal Voltage 120 VAC
AC Voltage 220-240 VAC
Current Rating 45 A
Bypass No
Combination Type Rotary Breaker Disconnect
Overload Protection Yes
Enclosure Yes
Communication Modbus RTU Built-in
NEMA Rating NEMA 3R
Approvals cULus
Net Weight 1 lb
Gross Weight 1 lb